Abbotsford
emr8600010e

ABB 6V 12AH Sealed Lead Battery

Price $90.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:860.0010-E
Documents Documents

Description

BATTERY 6V 12AH SEALED LEAD

Specifications

Brand Name ABB Item Name Emergency Lighting Battery
Chemical System Sealed Lead Acid Nominal Voltage 6 V
Nominal Capacity 12000 mAh Charge Voltage 120/277 V
Dimensions 11-1/2 in W x 12-1/2 in D x 8 in H Standards UL 924 Listed
UPC 782683120076

Packages

1 - UNIT - 1