
EMERGI-LITE 860.0010-E EML BATT SEALED 6V12AH SLD LD.CAL
Description
BATTERY 6V 12AH SEALED LEAD
Specifications
Brand Name | ABB | Item Name | Emergency Lighting Battery |
Chemical System | Sealed Lead Acid | Nominal Voltage | 6 V |
Nominal Capacity | 12000 mAh | Charge Voltage | 120/277 V |
Dimensions | 11-1/2 in W x 12-1/2 in D x 8 in H | Standards | UL 924 Listed |
UPC | 782683120076 |
Packages
1 - UNIT - 1 |