CHUBB EDWARDS 12V7A2 7.2Ah 12V EST™ FirePlus Battery
Description
The Sealed battery is excellent for access control systems, fire alarm systems, intruder alarms, burglar alarms, security alarm systems, emergency lights, ups,etc
Specifications
Brand Name | Chubb United Technologies | Item Name | Battery |
Nominal Voltage | 9 V | Nominal Capacity | 7200 mAh |
Dimensions | 66.04 mm W x 93.98 mm H | Application | For Fire Alarm Control Panel |
UPC | 623169975950 |
Packages
1 - UNIT - 1 |