Abbotsford
Final sale
edw12v4a5

CHUBB EDWARDS 12V4A5 4.5Ah 12V EST­™ FirePlus Battery

Inventory
Unavailable for order
Manufacturer:CHUBB EDWARDS
Manufacturer #:12V4A5

Description

The Sealed battery is excellent for access control systems, fire alarm systems, intruder alarms, burglar alarms, security alarm systems, emergency lights, ups,etc.

Specifications

Brand Name Chubb United Technologies Item Name Battery
Chemical System Sealed Lead Acid Nominal Voltage 12 V
Nominal Capacity 4500 mAh Dimensions 71.12 mm W x 106.68 mm H

Packages

1 - UNIT - 1