Abbotsford
stnbat1250

STANPRO BAT12-5.0 12V Rechargeable Battery

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:BAT12-5.0

Description

Rechargeable battery provides hundreds to thousands of recharge cycles (depending on depth of discharge). Batteries are designed for 3 to 5 years in standby applications at 25 °C under JIS and Eurobat standards.

Specifications

Brand Name Stanpro Item Name Battery
Type Rechargeable Nominal Voltage 12 V

Packages

1 - UNIT - 1