STANPRO BAT12-12FO-02 12V General Purpose Rechargeable Battery
Description
Rechargeable battery provides hundreds to thousands of recharge cycles (depending on depth of discharge). Batteries are designed for 3 to 5 years in standby applications at 25 °C under JIS and Eurobat standards.
Specifications
Brand Name | Stanpro | Item Name | Battery |
Type | General Purpose, Rechargeable | Chemical System | Lead Acid |
Nominal Voltage | 12 V | Nominal Capacity | 12 Ah |
Charge Current | 3.6 A | Charging Time | 20 hr |
Maximum Discharge Current | 120 A | Internal Impedance | -14 MO |
Terminal Type | FO-02 | Shelf Life | 1 yr |
Dimensions | 5-15/16 in L x 3-27/32 in W x 3-11/16 in H | Standards | CE Certified, UR Listed, UL94HB, UL94V-0 |
Packages
1 - UNIT - 1 |