![regnp712](/images/no-image-en.png)
REGINA BATTERY DEPOT NP7-12 12V 7.5AH REGINA BATTERY DEPOT Battery for Emergency Light
Description
GENESISĀ® NP battery.
Specifications
Brand Name | EnerSys | Sub Brand | Genesis® NP |
Item Name | Battery | Type | 1-Cell, Rechargeable, Compact, Rectangular |
Chemical System | Sealed Lead Acid | Nominal Voltage | 6 - 12 V |
Nominal Capacity | 1 - 200 Ah | Charging Time | 20 hr |
Terminal Type | 0.187 in Quick Disconnect | For Use With | 12 V 7 Ah Emergency Light |
Standards | California Proposition 65 Warning, ECCN: EAR99 | Application | For 5G and Small Cells, Emergency Lighting, Traffic and Intelligent Transportation Systems (ITS), Industrial UPS, Public Safety Networks, Alarm and Security Systems, Security and Surveillance |
Packages
1 - UNIT - 1 |