![regnp76](/images/no-image-en.png)
6V 7AH Regina Battery Depot Battery
Description
GENESISĀ® NP battery.
Specifications
Brand Name | EnerSys | Sub Brand | Genesis® NP |
Item Name | Battery | Type | Rechargeable |
Chemical System | Sealed Lead Acid | Nominal Voltage | 6 - 12 V |
Nominal Capacity | 7 Ah | Terminal Type | Quick Connect, Top |
Dimensions | 5.95 in L x 1.3 in W x 3.94 in H | Standards | UL Listed in File Number MH16464 and MH15740, IEC 61056-1, IEC 60896-21 and IEC60896-22 |
Application | 5G and Small Cells, Industrial UPS, Alarm and Security Systems, Emergency Lighting, Public Safety Networks, Security and Surveillance, Traffic and Intelligent Transportation Systems (ITS) |
Packages
1 - UNIT - 1 |