REGINA BATTERY DEPOT UB670 20ohm 6V 7ah Rechageable Battery
Description
Universal battery.
Specifications
Brand Name | Universal Batteries | Item Name | Replacement Battery |
Type | Rechargeable | Chemical System | Sealed Lead Acid |
Nominal Voltage | 6 V | Nominal Capacity | 7 Ah |
Charge Voltage | 7.25 - 7.45 V | Charge Current | 2.1 A |
Internal Impedance | 20 O | Terminal Type | F1 |
Shelf Life | 12 mon | Dimensions | 5.94 in L x 1.33 in W x 3.7 in H |
Includes | (1) Battery | Standards | UL Listed, CE Certified |
Packages
1 - UNIT - 1 |