REGINA BATTERY DEPOT UB1270 25ohm 12V 7ah Rechageable Battery
Description
Sealed lead-acid battery.
Specifications
Brand Name | Universal Batteries | Item Name | Replacement Battery |
Type | Rechargeable | Chemical System | Sealed Lead Acid |
Nominal Voltage | 12 V | Nominal Capacity | 7 Ah |
Internal Impedance | 25 O | Terminal Type | 0.187 in F1 |
Dimensions | 5.94 in L x 2.56 in W x 3.7 in H | Standards | ISO 9001, ISO 14001, UL Listed, CE Certified |
Packages
1 - UNIT - 1 |