INFINITY BATTERY 12V 7.2Ah Rechargeable Lead Acid Battery
Description
Rechargeable sealed lead acid battery made of ABS case with faston type-250 (F2) terminal. 5.94 inch x 2.56 inch x 3.70 inch.
Specifications
Brand Name | Infinity Battery | Item Name | Battery |
Type | Rechargeable | Chemical System | Sealed Lead Acid |
Nominal Voltage | 12 V | Nominal Capacity | 7.2 Ah |
Charge Voltage | 14.7 VDC Cyclic, 13.8 VDC Standby | Charge Current | 1.8 A |
Battery Burn Time | 20 hr | Maximum Discharge Current | 108 A |
Nominal Discharge Current | 0.36 A | Internal Impedance | 22 MO |
Terminal Type | F1 | Dimensions | 5.94 in L x 2.56 in W x 3.7 in H |
Standards | UL 94-HB Flammability Rating |
Packages
1 - UNIT - 1 |