GENERAC 0H3421S BATTERY WET CELL 26R
Description
26R Battery for 6kW-26kW A/C HSB (excluding PowerPact): 1-4 Units
Specifications
Brand Name | Generac Power Systems | Item Name | Wet Cell Battery |
Nominal Voltage | 12 VDC | Battery Size | 26R |
Dimensions | 8.7 in L x 6.8 in W x 7.6 in H | For Use With | 60 kW Standby Generators |
UPC | 696471086775 |
Packages
1 - UNIT - 1 |