
GENERAC POWER SYSTEMS 6347 50Amp 125/250 VAC Power Inlet Box
Description
50 Amp Power Inlet Box, 125/250V, aluminum, NEMA CS6365 with spring-loaded flip lid on front
Specifications
Brand Name | Generac Power Systems | Item Name | Power Inlet Box |
Voltage Rating | 125/250 VAC | Amperage Rating | 50 A |
Dimensions | 5 in L x 5 in W x 7 in H | Series/Model | GenTran |
Phase | 1 | Terminal Connection | L14-50 Male and CS6364 Female End |
Material | Corrosion-Resistant Aluminum | For Use With | Generac GP15000E, GP17500E, XG10000E, XP10000E Portable Generators |
Standards | UL Listed | Application | For Commercial, Residential |
UPC | 696471063479 |
Packages
3 - UNIT - (3) |