8000W Generac Power Systems 5931 Professional Series Portable Generator with Electric Start
Description
Generac 5931 Xp Series 8000e Watt
Specifications
Brand Name | Generac Power Systems | Item Name | Portable Generator |
Type | Professional | Amperage Rating | 83.3/41.6 A at 120/240 VAC Rated, 66.6/33.3 A at 120/240 VAC Maximum |
Frequency Rating | 60 Hz | Speed Rating | 3600 RPM |
Engine Type | OHVI | Engine Displacement | 407 cm³ |
Series/Model | XP | Fuel Tank Capacity | 9 gal (US) |
Run Time | 10 hr | Includes | Battery Wall Charger Adapter, Battery, Maintenance Kit, Single Point Lifting Eye |
Standards | 5931-1 (EPA/49-State/CSA Canada) | Application | Commercial and Residential Uses and For Job Sites and Day Long Events |
UPC | 696471059311 |
Packages
1 - UNIT - 1 |