GENERAC POWER SYSTEMS 5818 6kW Generac Power Systems Propane Air Cooled EcoGen Standby Generator
Description
Generac 5818 6kw Ecogen (2600 Rpm)
Specifications
Brand Name | Generac Power Systems | Sub Brand | EcoGen |
Item Name | Standby Generator | Type | Emergency Grade |
Voltage Rating | 120 V | Amperage Rating | 50 A |
Wattage | 6000 W | Fuel Type | Natural Gas/Liquid Propane Gas |
Cooling Type | Air Cooled | Frequency Rating | 60 Hz |
Fuel Consumption | 0.82 gal (US)/h at 50% Load, 1.47 gal (US)/h at 100% Load | Noise Level | 52 db at 7 m |
Engine Displacement | 530 cm³ | Speed Rating | 2600 RPM |
Material | Steel Enclosure | Finish | Gray |
Dimensions | 48 in L x 25 in W x 29 in H | Weight | 387 lb |
Includes | Composite Mounting Pad | Standards | UL Listed |
Application | For Interacting with Off-Grid Renewable Energy Uses | UPC | 696471058185 |
Packages
1 - UNIT - 1 |