
GENERAC POWER SYSTEMS 6245 240V 8000W Generac Power Systems 6245 Air-Cooled Steel Enclosure Liquid Propane/Natural Gas Powered Standby Generator (CARB Compliant) without a Transfer Switch
Description
Guardian™ Series residential standby 8 kW, 33.3/29.2 A, 240 V generators. Air cooled gas engine. True Power™ electrical technology. Two line LCD multilingual digital. Evolution™ controller English/Spanish/French /Portuguese. Two transfer switch options available. Pre-wired switch or smart switch. Electronic governor. External main circuit breaker, system status and maintenance. Interval LED indicators. Sound attenuated enclosure. Flexible fuel line connector. Composite mounting pad. Natural gas or LP gas operation.
Specifications
Brand Name | Generac Power Systems | Sub Brand | Guardian™ |
Item Name | Standby Generator | Type | Air Cooled, Residential |
Voltage Rating | 240 V | Amperage Rating | 33.3/29.2 A |
Wattage | 8 kW | Phase | 1 |
Power Factor | 1 | Frequency Rating | 60 Hz |
Material | Steel | Finish | Bisque |
Dimensions | 637.6 mm L x 1218 mm W x 731.9 mm H | Weight | 163.3 kg |
Includes | True Power Electrical Technology, Two Line LCD Multilingual Digital, English/Spanish/French/Portuguese Evolution Controller, Electronic Governor, System Status and Maintenance, Interval LED Indicators, Sound Attenuated Enclosure, Flexible Fuel Line Connector, Composite Mounting Pad | UPC | 696471062458 |
Packages
1 - UNIT - 1 |