
GENERAC POWER SYSTEMS 6439 11kW 120/240V Standby Generator
Description
Generac 6439 11 Kw Air-cooled Standby Generator With Steel Enclosure (unit Only) (replaces 5883)
Specifications
Brand Name | Generac Power Systems | Item Name | Standby Generator |
Type | Automatic, Air Cooled | Phase | 1 |
Amperage Rating | 45.8 A LPG, 41.7 A Natural Gas | Frequency Rating | 60 Hz |
Speed Rating | 3600 RPM | Material | Steel Enclosure |
Finish | Bisque | Engine Type | OHVI |
Engine Displacement | 530 cm³ | Fuel Consumption | LPG: 70 ft³/h at Full Load, Natural Gas: 145 ft³/h at Full Load |
Noise Level | 63 db | Temperature Rating | -25 °C |
Weight | 407 lb | Includes | (12) Circuits |
Standards | CARB Compliant, cULus Listed, California Proposition 65 Warning | Application | For Providing Essential Circuit Power Protection for Home, Ensuring the Necessities Remain Powered During an Outage |
UPC | 696471064391 |
Packages
1 - UNIT - 1 |