
GENERAC POWER SYSTEMS 6730 20kW Guardian™ Home Standby Generator
Description
Guardian™ Series residential standby 20 kW, 83.3/75 A, 240 V generators. Air cooled gas engine. True Power™ electrical technology. Two line LCD multilingual digital. Evolution™ controller English/Spanish/French /Portuguese. Two transfer switch options available. Pre-wired switch or smart switch. Electronic governor. External main circuit breaker, system status and maintenance. Interval LED indicators. Sound attenuated enclosure. Flexible fuel line connector. Composite mounting pad. Natural gas or LP gas operation.
Specifications
Brand Name | Generac Power Systems | Sub Brand | Guardian™ |
Item Name | Standby Generator | Type | Emergency Grade |
Voltage Rating | 120/240 VAC | Amperage Rating | 83 A |
Wattage | 18000 W Natural Gas, 20000 W LPG | Phase | 1 |
Fuel Type | Natural Gas/Liquid Propane Gas | Engine Type | Generac OHVI |
Cooling Type | Air Cooled | Frequency Rating | 60 Hz |
Fuel Consumption | Natural Gas: 205 ft³/h at 50% Load, 308 ft³/h at 100% Load, LPG: 2.08 gal (US)/h at 50% Load, 3.85 gal (US)/h at 100% Load | Noise Level | 66 db at 7 m |
Engine Displacement | 999 cm³ | Speed Rating | 3600 RPM |
Material | Steel Enclosure | Finish | Bisque |
Dimensions | 48 in L x 25 in W x 29 in H | Weight | 516 lb |
Includes | True Power Electrical Technology, Two Line LCD Multilingual Digital, English/Spanish/French/Portuguese Evolution Controller, Electronic Governor, External Main Circuit Breaker, System Status and Maintenance, Interval LED Indicators, Sound Attenuated Enclosure, Flexible Fuel Line Connector | Standards | UL Listed |
UPC | 696471067309 |
Packages
1 - UNIT - 1 |