
GENERAC 7029 Automatic, Air Cooled Gas Engine, Residential Standby Generator 8 kW Natural Gas, 9 kW LPG
Description
Provides essential circuit power protection for your home, ensuring the necessities remain powered during an outage. This affordable automatic standby generator offers protection for about half the cost of central air conditioning.
Specifications
Brand Name | Generac Power Systems | Item Name | Standby Generator |
Type | Automatic, Air Cooled Gas Engine, Residential | Voltage Rating | 240 V |
Amperage Rating | 33.3 A Natural Gas, 37.5 A LPG | Wattage | 8 kW Natural Gas, 9 kW LPG |
Phase | 1 | Fuel Type | LPG/Natural Gas |
Engine Type | Generac G-Force 400 | Frequency Rating | 60 Hz |
Fuel Consumption | Natural Gas: 120 ft³/h at 100% Load, 90 ft³/h at 50% Load, LPG: 50 ft³/h at 100% Load, 31.6 ft³/h at 50% Load | Noise Level | 63 dB |
Engine Displacement | 426 cm³ | Number of Cylinders | 1 |
Compression Ratio | 9:1 | Speed Rating | 3600 r/min |
Material | Aluminum with Cast Iron Sleeve Cylinder Block | Dimensions | 48 in L x 25 in W x 29 in H |
Weight | 340 lb | Standards | cULus Listed, ISO 9001:2008 Certified |
UPC | 696471070293 |
Packages
1 - UNIT - 1 |