
GENERAC 7031 Automatic, Residential Standby Generator 11 kW Natural Gas, 10 kW LPG
Description
The Generac 7031 is run by Generac G-Force engine. This engine is pressure lubricated, stable and reliable, able to handle rigorous use and needs less regular maintenance than most models. Maximum 11000 LP Watts and 10000 NG Watts. It operates at 63 decibels, which makes it a quiet electricity solution for homeowners. The true power TM technology in this model means reduced harmonic distortion by less than 5%. This equals smoother quality of power for sensitive devices and appliances. This model features Generac's evolution controller. This LCD display monitors the battery and maintenance schedules and operates with multiple language options. A mobile link remote monitor (sold separately) allows you to check upon your generator, even when you're not at home. Anywhere that you get mobile service with your laptop, phone or other smart device, you can access your generator's status. You can view scheduled operations, customer service requests and much more.
Specifications
Brand Name | Generac Power Systems | Item Name | Standby Generator |
Type | Automatic, Residential | Voltage Rating | 240 V |
Amperage Rating | 41.7 A Natural Gas, 45.8 A LPG | Wattage | 11 kW Natural Gas, 10 kW LPG |
Phase | 1 | Power Factor | 1 |
Fuel Type | LPG/Natural Gas | Engine Type | Generac G-Force 500 |
Cooling Type | Air | Frequency Rating | 60 Hz |
Fuel Consumption | Natural Gas: 159 ft³/h at 100% Load, 107 ft³/h at 50% Load, LPG: 72 ft³/h at 100% Load, 44 ft³/h at 50% Load | Noise Level | 63 dB |
Total Harmonic Distortion | <5% | Engine Displacement | 530 cm³ |
Number of Cylinders | 2 | Compression Ratio | 9.5:1 |
Speed Rating | 3600 r/min | Material | Aluminum with Cast Iron Sleeve Cylinder Block |
Finish | RhinoCoat™ Powder-Coated | Dimensions | 48 in L x 25 in W x 29 in H |
Weight | 348 lb | Standards | cULus Listed, ISO 9001:2008 Certified |
Application | For Residential Applications | UPC | 696471070316 |
Packages
1 - UNIT - 1 |