![gen7173](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/154159554.jpg?preset=medium)
GENERAC POWER SYSTEMS 7173 13kW Guardian Series Automatic Home Standby Generator with Wi-Fi
Description
Generac’s Guardian Series generators provide the automatic backup power you need to protect your home and family during a power outage. Connected to your existing LP or natural gas fuel supply, it kicks in within seconds of sensing power loss— automatically—and runs for as long as necessary until utility power returns. Now coming with FREE Mobile Link Wireless Monitoring, allowing you to monitor the status of your generator on a phone, tablet or computer from anywhere in the world.
Specifications
Brand Name | Generac Power Systems | Sub Brand | Guardian™ |
Item Name | Standby Generator | Type | Automatic, Air Cooled Gas Engine |
Voltage Rating | 240 V | Amperage Rating | 54.2 A Natural Gas, 54.2 A LPG |
Wattage | 13 kW Natural Gas, 13 kW LPG | Phase | 1 |
Power Factor | 1 | Fuel Type | LPG/Natural Gas |
Engine Type | Generac G-Force 800 | Cooling Type | Air |
Series/Model | G007173-0 | Frequency Rating | 60 Hz |
Fuel Consumption | Natural Gas: 154 ft³/h at 1/2 Load, 225 ft³/h at Full Load, LPG: 56 ft³/h at 1/2 Load, 90 ft³/h at Full Load | Noise Level | 65 dB |
Total Harmonic Distortion | <5% | Engine Displacement | 816 cm³ |
Number of Cylinders | 2 | Compression Ratio | 9.5:1 |
Speed Rating | 3600 r/min | Material | Aluminum with Cast Iron Sleeve Cylinder Block |
Dimensions | 48 in L x 25 in W x 29 in H | Weight | 385 lb |
Warranty | 5 yr Limited | Includes | True Power Electrical Technology, Two Line Multilingual Digital LCD Evolution Controller, Electronic Governor, Standard Wi-Fi Connectivity, System Status and Maintenance Interval LED Indicators, Sound Attenuated Enclosure, Flexible Fuel Line Connector |
Standards | cULus Listed, ISO 9001:2008 Certified, ETL Listed | Application | For Residential Use |
UPC | 696471076400 |
Packages
1 - UNIT - 1 |