Abbotsford
gen7209

GENERAC POWER SYSTEMS 7209 24kW Guardian Series Home Generator

Price $10,458.73 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GENERAC
Manufacturer #:7209
Documents Documents

Description

As the #1 selling home standby generator brand, Generac's Guardian Series® generators provide the automatic backup power you need to protect your home and family during a power outage. Now coming with FREE Mobile Link™, allowing you to monitor the status of your generator on a phone, tablet or computer from anywhere in the world. Generac's Guardian Series 22kW backup generator, one of the most powerful air-cooled generators on the market, provides home and business owners with the best value per kilowatt available in the market today. Connected to your existing LP or natural gas fuel supply, it starts within seconds of sensing power loss - automatically - and runs for as long as necessary until utility power returns. Choose from just enough power to cover essential circuits or whole house coverage. Generac's Guardian Series offers benefits that few competitors can match. Engineered and built in the U.S.A., the new lineup of home standby generators are engineered to save you money on installation while offering the same reliability and peace of mind you get from all Generac home standby generators. Features that simplify the process for our installers include removable door panels, a base pad that requires minimal ground preparation and more efficient wiring techniques that save time on installation. Innovative engine design and rigorous testing are at the heart of Generac’s success in providing the most reliable generators possible. Generac’s G-force engine is purpose-build, capable of handling the rigors of generator use, resulting in power that more reliable and requires less maintenance than any competitive engine. All backed by 24/7/365 customer support and a nationwide dealer network of more than 5,000 strong, the best in the market.

Specifications

Brand Name Generac Power Systems Sub Brand Guardian™
Item Name Standby Generator with Free Mobile Link Type Automatic, Air Cooled Gas Engine
Voltage Rating 120/240 V Amperage Rating 100 A
Wattage 21000 W Natural Gas, 24000 W LPG Phase 1
Power Factor 1 Fuel Type LPG/Natural Gas
Engine Type Generac G-Force 1000 Cooling Type Air
Series/Model G007209-0 Frequency Rating 60 Hz
Fuel Consumption Natural Gas: 203 ft³/h at 1/2 Load, 306 ft³/h at Full Load, LPG: 92 ft³/h at 1/2 Load, 142 ft³/h at Full Load Noise Level 67 dB
Total Harmonic Distortion <5% Engine Displacement 999 cm³
Number of Cylinders 2 Compression Ratio 9.5:1
Speed Rating 3600 r/min Material Aluminum with Cast Iron Sleeve Cylinder Block
Dimensions 48 in L x 25 in W x 29 in H Weight 455 lb
Warranty 5 yr Limited Standards cULus/ETL Listed, ISO 9001:2008 Certified
Application For Residential use UPC 696471071511

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok