![koh10resvl100lc12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/357069911.jpg?preset=medium)
KOHLER 10RESVL-100LC12 STANDBY GENERATOR SYSTEM10kW 100A 12CCT SW
Description
10 kW Generator with automatic transfer switch and OnCue Plus for backup power provide reliability and performance. When you lose power during an outage or storm, a hard-working 10 kW KOHLER® generator keeps your appliances working, the heat or AC running and your security system on.* OnCue® Plus Generator Management System is standard with every RESV or RESVL generator.
Specifications
Brand Name | Kohler | Sub Brand | OnCue™ Plus |
Item Name | Generator | Voltage Rating | 120/240 V |
Amperage Rating | 41.7/37.5 A | Wattage | 10/9 kW |
Phase | 1 | Fuel Type | Natural Gas, LPG |
Series/Model | 10RESVL | Frequency Rating | 60 Hz |
Fuel Consumption | 52/120 ft³/h | Noise Level | 67 - 71 dB |
Engine Displacement | 725 cm³ | Number of Cylinders | 2 |
Material | Steel | Dimensions | 30.6 in L x 28 in W x 32.4 in H |
Weight | 484 lb | Warranty | 5 yr Limited |
Standards | EPA Approved, UL 2200 |
Packages
1 - UNIT - 1 |