
KOHLER 14RCA-QS6 GENERATOR 14RCA 14kW 240V cUL/US CSA ALUM ENCL
Description
14 kW Generator for backup power provide award-winning reliability and performance. When you lose power during an outage or storm, a hard-working 14/20 kW KOHLER® generator keeps your appliances working, the heat or AC running and your security system on. Now also available in 3 phase. Every KOHLER® generator is equipped with a heavy-duty, commercial-grade engine that stands up to extreme weather. In just 10 seconds, your KOHLER generator automatically restores power to a 5-ton (60,000 BTU) air conditioner, major appliances and electronics. We've got you covered with 5-year, 2,000-hour protection, and a corrosion-proof enclosure that's built to last. We've got you covered with 5-year, 2,000-hour protection, and a corrosion-proof enclosure that's built to last.
Specifications
Brand Name | Kohler | Item Name | Standby Generator with Remote Monitoring |
Type | OnCue Plus, Residential | Voltage Rating | 120/240 VAC |
Amperage Rating | 50 A Natural Gas, 58 A LPG | Wattage | 12 W Natural Gas, 14 W LPG |
Phase | 1 | Fuel Type | LPG/Natural Gas |
Engine Type | CH740 | Frequency Rating | 60 Hz |
Fuel Consumption | Natural Gas: 124 ft³/h at 50% Load, LPG: 60 ft³/h at 50% Load | Noise Level | 63 dBA Weekly Exercise, 67 dBA Sound Output During Full-Speed Operation |
Engine Displacement | 725 cm³ | Speed Rating | 3600 r/min |
Material | Aluminum | Dimensions | 47 in L x 26.2 in W x 32.2 in H |
Weight | 440 lb | Warranty | 5 yr |
Includes | Flexible Fuel Line | Standards | CSA Certified, UL 2200, cUL Listed, EPA Certified |
Packages
1 - UNIT - 1 |