KOHLER 14RESA-QS17 14kW Air Cooled Generator
Description
Generator is equipped with a heavy-duty, commercial-grade engine that stands up to extreme weather. Powerfull in just 10 seconds, generator automatically restores power to a 5 ton (60000 BTU) air conditioner, major appliances and electronics. PowerBoost™ technology provides power to start large loads such as central air conditioners without dropping power to other appliances. Premium power quality delivers exceptional digital voltage and frequency regulation along with low levels of harmonic distortion to protect sophisticated electronics. Powered by reliable KOHLER Command PRO® engine designed and tested for tough commercial applications, with hydraulic valve lifters to eliminate need for lengthy break-in periods and expensive valve adjustments, operation speed is 3600 RPM (the standard for air-cooled generators). Compatible with optional OnCue® Plus and OnCue® plus wireless generator management systems, and programmable interface module. Also compatible with load control module (LCM) or load shed kit with single-phase generators only.
Specifications
Brand Name | Kohler | Item Name | Standby Generator |
Type | Air Cooled, Multi Fuel | Voltage Rating | 120/240 VAC, 12 VDC |
Amperage Rating | 50 A Natural Gas, 58 A LPG | Wattage | 12 kW Natural Gas, 14 kW LPG |
Phase | 1 | Fuel Type | Natural Gas/Liquid Propane Gas |
Series/Model | 14RESA | Frequency Rating | 60 Hz |
Fuel Consumption | Natural Gas: 5.4 m³/h at 100% Load, 4.7 m³/h at 75% Load, 3.5 m³/h at 50% Load, 2.6 m³/h at 25% Load, 1.7 m³/h Load at Exercise, LPG: 2.3 m³/h at 100% Load, 2.1 m³/h at 75% Load, 1.8 m³/h at 50% Load, 1.2 m³/h at 25% Load, 0.8 m³/h Load at Exercise | Noise Level | 67 dB |
Engine Displacement | 725 cm³ | Number of Cylinders | 2 |
Compression Ratio | 9:1 | Speed Rating | 3600 RPM |
Material | Aluminum Cylinder Head, Composite Enclosure | Dimensions | 1216 mm L x 665 mm W x 733 mm H |
Weight | 535 lb | Temperature Rating | 260 °C Exhaust |
Warranty | 18 mon Limited | For Use With | OnCue Plus and OnCue Plus Wireless Generator Management Systems and Programmable Interface Module, Load Control Module (LCM) or Load Shed Kit with Single-Phase Generators Only |
Includes | (1) Battery, OnCue Plus Generator Management System | Standards | ISO 9001 Registered, U.S. Environmental Protection Agency (EPA), UL 2200/cUL Listed, CSA, GOST Certified |
Application | For Restoring Power to a 5 t (60000 Btu) Air Conditioner, Major Appliances and Electronics, Provides Power to Start Large Loads Such as Central Air Conditioners |
Packages
1 - UNIT - 1 |