
KOHLER 20RCA-QS6 GENERATOR 20RCA 20kW 240V cUL/US CSA ALUM ENCL
Description
Kohler 20 kW home standby generator 20RCA, PowerBoost technology, OnCue plus generator management system, CommandPro engine, 5 Year 2000 hour limited warranty. Exclusive PowerBoost technology provides excellent starting power, with the ability to start and run a 5 ton air conditioner with up to 5 kW preload.
Specifications
Brand Name | Kohler | Item Name | Standby Generator with Remote Monitor |
Type | Commercial Grade, Heavy Duty | Voltage Rating | 120/240 VAC |
Amperage Rating | 75 A Natural Gas, 83 A LPG | Wattage | 18 kW Natural Gas, 20 kW LPG |
Phase | 1 | Fuel Type | Natural Gas/Liquid Propane Gas |
Engine Type | CH1000 | Series/Model | 20RCA |
Frequency Rating | 60 Hz | Fuel Consumption | Natural Gas: 161 CFH at 50% Load, LPG: 82 CFH at 50% Load |
Noise Level | 64 dB Weekly Exercise, 69 dB Sound Output During Full-Speed Operation | Engine Displacement | 999 cm³ |
Speed Rating | 3600 RPM | Material | Aluminum Enclosure |
Dimensions | 47 in L x 26.2 in W x 32.2 in H | Weight | 555 lb |
Includes | Mounting Pad, RDC2 Controller | Standards | cUL, UL 2200 Listed, EPA, CSA Certified, ISO 9001 Certified |
Application | For Keeping Appliances Working, the Heat or AC Running and Security System on When Power is Lost During an Outage or Storm |
Packages
1 - UNIT - 1 |