![etlr40030k480v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12418150.jpg?preset=medium)
ELECTROTEK R400-3K480V 3.0k 480V R400 - Pumpjack Capacitor
Description
Pumpjack capacitor with NEMA-3R galvanized enclosure. Its electrodes are vacuum-metallized on one side of the plastic film. It is made of seamless aluminium casing. It is self-healing over pressure tear-off fuse. It is pressure sensitive circuit interrupter. It is internally fused up to 10 kAIc, grounding. It has mounting stud at base of capacitor for easy mounting or replacement. It is designed for use in harmonic filters.
Specifications
Brand Name | Electrotek | Item Name | Pumpjack Capacitor |
kV Rating | 0.48 | Amperage Rating | 3.6 A |
kVAR Rating | 3 | Dimensions | 5.39 in W x 15 in H |
Series/Model | R400 | Frequency Rating | 50/60 Hz |
Temperature Rating | -40 to 45 °C | Material | Seamless Aluminum |
Mounting | Floor | Standards | UL and cUL, CSA CAN3-C155-M84 (1986), CSA C22.2 No. 190-M1985, IEC Publication 831-1, 831-2, VDE 560-47, 560-47, EN60831-1, EN60831-2, NEMA 3 Enclosure |
Application | Designed for use in Harmonic Filters |
Packages
1 - UNIT - 1 |