×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
etlr500150k480

ELECTROTEK R500-15K480V Pumpjack Capacitor Packaged

Price $530.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTROTEK
Manufacturer #:R500-15K480V

Description

Pumpjack capacitor with NEMA-3R galvanized enclosure. Its electrodes are vacuum-metallized on one side of the plastic film. It is made of seamless aluminium casing. It is self-healing over pressure tear-off fuse. It is pressure sensitive circuit interrupter. It is internally fused up to 10 kAIc, grounding. It has mounting stud at base of capacitor for easy mounting or replacement. It is designed for use in harmonic filters.

Specifications

Brand Name Electrotek Item Name Pumpjack Capacitor
Type Packaged kV Rating 0.48
Amperage Rating 18 A kVAR Rating 15
Dimensions 3.77 in L x 5.4 in W x 15 in H Series/Model R500
Frequency Rating 50/60 Hz Phase 3
Temperature Rating -40 to 45 °C Ambient, -40 to 60 °C Storage Material Seamless Aluminum
Mounting Wall Includes Wire Nuts or Terminal Block, NEMA 3R Galvanized Enclosure
Standards UL and cUL Listed, CSA CAN3-C155-M84 (1986), CSA C22.2 No. 190-M1985, IEC 831-1, 831-2, VDE 560-47, 560-47, EN60831-1, EN60831-2 Application Use in Harmonic Filters

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok