![cgeh703](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14986750.jpg?preset=medium)
REGAL CONTROLS H703 1/2HP General Electric Fan Motor
Description
Motor.
Specifications
Brand Name | Regal Controls | Item Name | Air Moving Motor |
Type | Split Phase, Open, Auto | Voltage Rating | 115 VAC |
Amperage Rating | 7.9 A | Horsepower | 1/2 hp |
Phase | 1 | Speed | 1725 r/min |
Enclosure Type | NEMA 48, 56 | Frame | 48Y |
Rotation | Reversible | Service Factor | 1.25 |
Bearing Type | Ball |
Packages
1 - UNIT - 1 |