CARLO GAVAZZI SPD24601 Switching Power Supply 85 - 264 VAC, 90 - 375 VDC Input, 24 - 28 VDC Output, 2.5 A,
Description
Type-SPD 30 W Switching Power Supply SPD series are specially designed to be used in all automation application where the installation is on a DIN rail and compact dimensions and performance are a must. Features Universal AC input full range. Installation on DIN rail 7.5 or 15 mm. Short circuit protection. Overload protection. Class 2 output. High efficiency. LED indicator for DC power ON. Power Ok output. CE, TUV approved and cULus Listed.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Switching Power Supply |
Input Voltage | 85 - 264 VAC, 90 - 375 VDC | Output Voltage | 24 - 28 VDC |
Power Rating | 60 W | Series/Model | SPD |
Amperage Rating | 2.5 A | Frequency Rating | 47 - 63 Hz |
Efficiency | 89 | Terminal Type | Screw |
Dimensions | 3.60 in L x 1.59 in W x 4.49 in D | Mounting Type | DIN Rail |
Temperature Rating | -40 to 71 °C | Standards | CCC Certified, IEC 60068-2-6, IEC 60068-2-27, TUV Marked, UL 508 Listed |
Packages
1 - UNIT - 1 |