CARLO GAVAZZI 240W 24VDC Type SPD Switching Power Supply
Description
Components-Mart.com is a Reliable Stocking Distributor of Electronic Components. We specialize in all Carlo Gavazzi series electronic components. We have 443 pieces of Carlo Gavazzi SPD242401 in stock available now. Request a quote from electronics components distributor at Components-Mart.com, our sales team will contact you within 24 hours.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Switching Power Supply |
Type | 1-Phase, Enclosed, Industrial, Short-Circuit-Proof | Input Voltage | 120/208/240 VAC |
Output Voltage | 24 VDC | Power Rating | 240 W |
NEMA Configuration | IP20 | Series/Model | SPD |
Amperage Rating | 10 A | Frequency Rating | 47 - 63 Hz |
Efficiency | 89% | Terminal Type | Screw |
Material | Plastic | Dimensions | 90 mm L x 40.5 mm W x 114 mm D |
Mounting Type | DIN Rail | Temperature Rating | -25 to 60 °F |
Standards | CE Certified, TUV, cULus Listed, CCC Certified, cURus, UL508, RoHS Compliant |
Packages
1 - UNIT - 1 |