![carspd24301](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/459034164.jpg?preset=medium)
CARLO GAVAZZI 30W 24VDC Type SPD Switching Power Supply
Description
Type-SPD 30 W Switching Power Supply SPD series are specially designed to be used in all automation application where the installation is on a DIN rail and compact dimensions and performance are a must. Features Universal AC input full range. Installation on DIN rail 7.5 or 15 mm. Short circuit protection. Overload protection. Class 2 output. High efficiency. LED indicator for DC power ON. Power Ok output. CE, TUV approved and cULus Listed.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Switching Power Supply |
Type | 1-Phase, Enclosed, Industrial, Short-Circuit-Proof | Input Voltage | 85 - 264 VAC |
Output Voltage | 24 VDC | Power Rating | 30 W |
NEMA Configuration | IP20 | Series/Model | SPD |
Amperage Rating | 1.25 A | Frequency Rating | 47/63 Hz |
Efficiency | 86% | Terminal Type | Screw |
Material | Plastic | Dimensions | 90 mm L x 40.5 mm W x 114 mm D |
Mounting Type | DIN Rail | Temperature Rating | -25 to 60 °F |
Standards | CE Certified, TUV, cULus Listed, CCC Certified, cURus, UL508, RoHS Compliant |
Packages
1 - UNIT - 1 |