Abbotsford
carspdm12301

CARLO GAVAZZI 12VDC Type SPDM Switching Power Supply

Price $133.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:SPDM12301

Description

Carlo Gavazzi is pleased to announce the launch of two new single phase AC DIN-rail switch mode power supplies, in housings that are among the most compact available. These new additions to Carlo Gavazzi's extensive lineup of power supplies include features and price points that are well-suited to a wide variety of markets and applications. The SPDM Series power supplies are UL and cul listed and TUV and CE approved, your assurance of high quality and safety. The SPDM Series is a general purpose family with industry standard features in the most common output configurations. These smartly priced models are available in ranges from 30 W up to 240 W, in 12 V and 24 V outputs and in housings that are up to 30% smaller than similar types on the market. The SPDM Series offers the highest level of features and performance, in slim metal housings. They feature efficiency levels above 90%, built-in Power Factor Correction and can provide 150% power boost for up to 3 seconds, making them ideal for applications with high inrush currents. With built-in parallel function and an output ready relay, the SPDM Series helps ensure power is always available for critical functions. Moving forward, the SPDM Series are ideally positioned to be the primary DIN Rail power supplies from Carlo Gavazzi.

Specifications

Brand Name Carlo Gavazzi Item Name Switching Power Supply
Type 1-Phase Input Voltage 85 - 264 VAC, 120 - 375 VDC
Output Voltage 12 VDC Power Rating 30 W
Series/Model SPDM Amperage Rating 335 mA at 115 VAC, 210 mA at 230 VAC
Frequency Rating 47 - 63 Hz Efficiency 0.86
Terminal Type Screw Material Plastic Case
Dimensions 0.89 in W x 3.94 in D x 3.54 in H Mounting Type DIN Rail
Temperature Rating -25 to 71 °C Standards EN60950-1, EN61000-6-3:2007+A1:2011+AC:2012 0-6 3:2007+A1:2011+AC:2012 EN61204-3:2000, EN61000-3-2, CE, UL508 Listed, UL60950-1 cULus, cURus, UL1310 Class 2, IEC 60068-2-6, IEC 60068-2-27
Application For All Applications Which Require Single Phase Power Supply with Universal Voltage Input and High Efficiency

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok