CARLO GAVAZZI SPDM241201 Switching Power Supply 1-Phase 90 - 264 VAC, 127 - 370 VDC Input, 24 VDC Output, <lt/>2.7 A at 115 VAC, <lt/>1.35 A at 230 VAC,
Description
Carlo Gavazzi Type SPDM 120W Medium DIN Rail Mounting. The Switching power supplies SPDM Series are specially designed to be used in all automation application where the installation is on a DIN rail and compact dimensions and performance are a must. In particular SPDM Series are Power Supplies with have equal power at smaller size respect to SPD Series. The greater compactness is achieved thanks to the limited energy loss, that automatically generates greater effectiveness. This specific SPDM Series 120W Compact are available only with 24VDC Output Voltage.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Switching Power Supply |
Type | 1-Phase | Input Voltage | 90 - 264 VAC, 127 - 370 VDC |
Output Voltage | 24 VDC | Power Rating | 120 W |
Series/Model | SPDM | Amperage Rating | <2.7 A at 115 VAC, <1.35 A at 230 VAC |
Frequency Rating | 47 - 63 Hz | Efficiency | 88% |
Terminal Type | Screw | Material | Plastic Case |
Dimensions | 1.77 in W x 4.68 in D x 4.88 in H | Mounting Type | DIN Rail |
Temperature Rating | -20 to 70 °C | Standards | EN60950-1, EN55022, EN55024, FCC PART 15 Class B, EN61000-3-2, Class A, CE, UL508 Listed UL60950-1, cULus, cURus, UL1310, IEC 60068-2-6, IEC 60068-2-27 |
Application | For All Applications Which Require Single Phase Power Supply with Universal Voltage Input and High Efficiency |
Packages
1 - UNIT - 1 |