Abbotsford
carspdm24301

CARLO GAVAZZI 24VDC Type SPDM Switching Power Supply

Price $133.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:SPDM24301

Description

The SPDM is designed to be used in all automation applications, where it can be easily installed on the Din Rail and save installation time by up to 50% with the option of the spring terminal. The SPDM is a premium quality product at a attractive price level. Reliability is guaranteed through the multiple integrated protections.

Specifications

Brand Name Carlo Gavazzi Item Name Switching Power Supply
Type 1-Phase Input Voltage 85 - 264 VAC, 120 - 375 VDC
Output Voltage 24 VDC Power Rating 30 W
Series/Model SPDM Amperage Rating 335 mA at 115 VAC, 210 mA at 230 VAC
Frequency Rating 47 - 63 Hz Efficiency 0.86
Terminal Type Screw Material Plastic Case
Dimensions 0.89 in W x 3.94 in D x 3.54 in H Mounting Type DIN Rail
Temperature Rating -25 to 71 °C Standards EN60950-1, EN61000-6-3:2007+A1:2011+AC:2012 0-6 3:2007+A1:2011+AC:2012 EN61204-3:2000, EN61000-3-2, CE, UL508 Listed, UL60950-1 cULus, cURus, UL1310 Class 2, IEC 60068-2-6, IEC 60068-2-27
Application For All Applications Which Require Single Phase Power Supply with Universal Voltage Input and High Efficiency

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok