![cthpsg120f](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12555898.jpg?preset=medium)
EATON PSG120F 120W 400-500VAC 24VDC/2.5Amp 3-PH Eaton PSG Power Supply
Description
Eaton’s PSG Series of power supplies is designed to be a high-performance, high-quality line of products covering the majority of 24 Vdc control applications. With global certifications, compact size and an impressive operating temperature range, the PSG series fits a wide variety of applications. The PSG family includes eight DIN-rail mounted power supplies with varying input and output ratings.
Specifications
Brand Name | Cutler Hammer | Item Name | Power Supply |
Type | 3-Phase | Input Voltage | 320 - 575 VAC, 450 - 800 VDC |
Output Voltage | 24 VDC | Power Rating | 120 W |
Series/Model | PSG | Amperage Rating | 5 A |
Frequency Rating | 47/63 Hz | Efficiency | >92% |
Dimensions | 50 mm W x 121 mm D x 117.3 mm H | Mounting Type | DIN Rail |
Temperature Rating | -20 to 75 °C | UPC | 786685215457 |
Packages
1 - UNIT - 1 |