EATON PSG480E 480W 20Amp 24VDC 1PH Eaton PSG Power Supply
Description
Eaton’s PSG Series of power supplies is designed to be a high-performance, high-quality line of products covering the majority of 24 Vdc control applications. With global certifications, compact size and an impressive operating temperature range, the PSG series fits a wide variety of applications. The PSG family includes eight DIN-rail mounted power supplies with varying input and output ratings.
Specifications
Brand Name | Eaton | Item Name | Power Supply |
Type | 1-Phase | Input Voltage | 100 - 240 V, 85 - 264 VAC, 100 - 375 VDC |
Power Rating | 480 W | Amperage Rating | 20 A |
Frequency Rating | 47/63 Hz | Terminal Type | Heavy Duty Screw |
Material | Aluminum | Dimensions | 4.76 x 6.3 x 4.53 in |
Standards | CSA Certified, cULus/UL 60950-1, EN Listed, cUL Listed, UL 508, IEC Rated, RoHS Compliant, German Safety, CE Marked | Application | For Industrial Facilities, Factories |
UPC | 786685215488 |
Packages
1 - UNIT - 1 |