![abb1svr427034r0000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131668928.jpg?preset=medium)
ABB 1SVR427034R0000 115/230VAC 24VDC/5A Power Supply
Description
The CP-E 24/5.0 is a power supply from the CP-E range. The primary switch mode power supply offers a wide range input of 90-132 V AC, 180-264 V AC and 210-375 V DC, rated input voltage is 115 or 230 V AC (auto select). The rated output power is 120 W, rated output current is 5 A at an output voltage of 24 V DC. The output voltage is adjustable within a range of 22.5 to 28.5 V DC. The power supply provides an U/I output characteristic. In order to increase capacity, up to 3 units can be connected in parallel. A redundancy unit is available as accessory.
Specifications
Brand Name | ABB | Sub Brand | CP-E |
Item Name | Power Supply | Type | Power Supplies |
Input Voltage | 24 V | Amperage Rating | 5 A |
Material | Plastic | Dimensions | 4.87 in L x 2.49 in W x 4.87 in H |
Mounting Type | DIN Rail | Standards | IEC/EN 60950-1, IEC/EN 61000-6-2, IEC/EN 61000-6-3, UL 508, UL 60950, UL1310, ANSI/ISA-12.12, CAN/CSA C22.2 No.107.1, CAN/CSA C22.2 No.213, CAN/CSA C22.2 No. 60950 |
Application | For applications that require cost effective 24 VDC at 5 amps power supply | UPC | 804325456265 |
Packages
1 - UNIT - 1 |