![gefic690pwr024](/images/no-image-en.png)
EMERSON IC690PWR024 24 VDC 5Amp Output Power and 120/230 VAC Input Power Power Supply
Description
24 VDC, 5 Amp Output Power and 120/230 VAC Input Power Power Supply.
Specifications
Brand Name | Emerson | Sub Brand | PACSystems™ |
Item Name | Field Power Supply | Input Voltage | 120/230 V |
Output Voltage | 24 VDC | Amperage Rating | 10 A |
UPC | 783166616253 |
Packages
1 - UNIT - 1 |