![gefic690pwr124](/images/no-image-en.png)
EMERSON IC690PWR124 FC PWR SUPPLY 24VDC 10A
Description
Field power supply.
Specifications
Brand Name | Emerson | Sub Brand | PACSystems™ |
Item Name | Field Power Supply | Input Voltage | 120/230 V |
Output Voltage | 24 VDC | Amperage Rating | 5 A |
UPC | 783166616260 |
Packages
1 - UNIT - 1 |