Abbotsford
gefic693pwr331

EMERSON IC693PWR331 24VDC Input High Capacity Power Supply

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693PWR331

Description

The Series 90-30 DC input High Capacity power supply (IC693PWR331) is a 30 watt wide range supply designed for 24 VDC nominal inputs. For applications requiring greater +5V current capacity than is available with the standard supply, this supply allows all 30 watts to be consumed from the +5 V output. It will accept an input voltage range from 12 VDC to 30 VDC. Although it is capable of maintaining all outputs within specifications with input voltages as low as 12 VDC, it will not start with initial input voltages of less than 18 VDC.

Specifications

Brand Name Emerson Item Name DC Power Supply
Input Voltage 24 VDC Output Voltage 24 VDC
Power Rating 30 W Series/Model 90-30
Amperage Rating 0.8 A Terminal Type Screw
Application For any Model CPU

Packages

1 - UNIT - 1