
EMERSON IC695PSD040 2VDC 40W RX3i PSD Power Supply
Description
RX3i is designed for mission critical discrete and process applications. The rack-based system offers advanced diagnostics and outstanding flexibility, with a wide range of standard and advanced IO.FEATURES:- Robust Power Supplies for the RX3i System- UL Listed- A variety of voltage ranges and current capacities to meet your application needs.
Specifications
Brand Name | Emerson | Item Name | Redundancy Power Supply Module |
Input Voltage | 18 - 30 VDC, 12 - 30 VDC | Output Voltage | 5 - 5.2 VDC |
Power Rating | 60 W Input, 30 W Output | Series/Model | RX3i |
Amperage Rating | 4 A Input, 0 - 9 A Output | Frequency Rating | 50 Hz |
Terminal Type | Wired | Application | Use in Load-Sharing and Redundancy Application |
Packages
1 - UNIT - 1 |