Abbotsford
gefic695psd180

EMERSON IC695PSD180 POWER SUPPLY180W

Price $2,216.59 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695PSD180

Description

PACSystems™ 80 W 24 VDC RX3i Universal Backplane Multi-Purpose Power Supply. In the RX3i family all I/O modules have removal terminal blocks for easy commissioning and maintenance. This focus on ease of use is extended with the range of supported wire gauges.

Specifications

Brand Name Emerson Item Name Multi-Purpose Power Supply
Type Universal Backplane Input Voltage 24 VDC
Output Voltage 18 - 30 VDC Power Rating 80 W
Temperature Rating 0 - 60 °C For Use With PACSystems RX3i Universal Backplane (IC695 Series)
Standards UL Listed, CSA Certified, NOM Listed, FCC Approved, IC Approved, COFETEL Listed Application For use in load-sharing and redundancy applications

Packages

1 - UNIT - 1