Abbotsford
gefic200pwr202

GE INTELLIGENT PLATFORMS IC200PWR202 12VDC Input 3.3VDC Expanded GE Fanuc VM Power Supply

Price $236.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200PWR202

Description

VersaMax Power Supply modules snap onto any VersaMax CPU or Network Interface Unit or onto a power supply booster carrier. Each power supply can be used as the main power source for modules in the I/O station, or as a source of supplemental power for larger I/O applications.

Specifications

Brand Name GE Sub Brand VersaMax
Item Name Power Supply Module Input Voltage 12 VDC
Output Voltage 3.3 VDC

Packages

1 - UNIT - 1