![ent1svr423418r0000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11534588.jpg?preset=medium)
ABB 1SVR423418R0000 24VDC 24W ABB Switching Power Supplies, CP Series
Description
The CP-24/1.0 power supply from ABB combine high efficiency, low power dissipation, low heating and a long lifetime. These units feature wide range inputs, making them ideal for many applications worldwide. Adjustable output voltage. DIN rail mount. High efficiency - up to 90%.
Specifications
Brand Name | ABB | Item Name | Switching Power Supply |
Type | 1-Phase, Enclosed, Low Weight, Short-Circuit-Proof | Input Voltage | 90 - 260 VAC, 105 - 260 VDC |
Output Voltage | 24 VDC | Power Rating | 25 W |
Series/Model | CP-24/1.0 | Amperage Rating | 1 A |
Frequency Rating | 47/440 Hz | Efficiency | 84% |
Dimensions | 1.77 in W x 3.94 in D x 3.07 in H | Mounting Type | DIN Rail |
Temperature Rating | 32 - 131 °F | Standards | UL508, UL1604 Class 1 Division 2, cULus Listed, GOST, CE Certified, CCC Certified, RoHS Compliant |
Packages
1 - UNIT - 1 |