ABB 1SVR427014R0000 5Amp 24VDC ABB CP Series Switching Power Supplies
Description
The CP-S 24/5.0 is a power supply from the CP-S range. The primary switch mode power supply offers a wide range input of 85-264 V AC and 100-350 V DC, rated input voltage is 110-240 V AC. The rated output power is 120 W, rated output current is 5 A at an output voltage of 24 V DC. The output voltage is adjustable within a range of 22 to 28 V DC. The power supply provides a U/I output characteristic with a power reserve of up to 50% and allows parallel operation to enable redundancy. A further feature are pluggable connecting terminals. Redundancy unit and control module are available as accessories.
Specifications
Brand Name | ABB | Item Name | Switching Power Supply |
Type | Power Supplies | Input Voltage | 85 - 264 VAC, 100 - 350 VDC |
Output Voltage | 24 VDC | Amperage Rating | 5 A |
Material | Aluminum | Dimensions | 5.35 in L x 2.36 in W x 5.12 in H |
Mounting Type | DIN Rail | Standards | IEC/EN 60950-1, IEC/EN 61204, IEC/EN 61204-3, UL 508, UL 1604, UL 60950, CAN/CSA C22.2 No.107.1, CAN/CSA C22.2 No.213, CAN/CSA C22.2 No.60950 Certified |
Application | For Applications that Require Reliable 24 VDC at 5 A Power Supply | UPC | 662019251714 |
Packages
1 - UNIT - 1 |