![ent1svr427015r0100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131679481.jpg?preset=medium)
ABB 1SVR427015R0100 10Amp 24VDC ABB CP Series Switching Power Supplies
Description
The CP-S 24/10.0 is a power supply from the CP-S range. The primary switch mode power supply offers a wide range input of 85-132 V AC, 184-264 V AC and 220-350 V DC, rated input voltage is 110-120 V AC and 220-240 V AC. The rated output power is 240 W, rated output current is 10 A at an output voltage of 24 V DC. The output voltage is adjustable within a range of 22 to 28 V DC. The power supply provides a U/I output characteristic with a power reserve of up to 20% and allows parallel operation to enable redundancy. A further feature are pluggable connecting terminals. Redundancy unit and control module are available as accessories.
Specifications
Brand Name | ABB | Item Name | Switching Power Supply |
Type | Power Supplies | Input Voltage | 85 - 132 VAC, 184 - 264 VAC and 220 - 350 VDC, 110 - 120 VAC, 220 - 240 VAC |
Output Voltage | 24 VDC | Amperage Rating | 10 A |
Material | Aluminum | Dimensions | 5.35 in L x 3.68 in W x 5.12 in H |
Mounting Type | DIN Rail | Standards | IEC/EN 60950-1, IEC/EN 61204, IEC/EN 61204-3, UL 508, UL 1604, UL 60950, CAN/CSA C22.2 No.107.1, CAN/CSA C22.2 No.213, CAN/CSA C22.2 No.60950 Certified |
Application | For Applications that Require Reliable 24 VDC at 10 A Power Supply | UPC | 662019251721 |
Packages
1 - UNIT - 1 |