ABB 1SVR427030R0000 24VDC 0.75Amp 1Phase 18W 85-264VAC Input ABB CP Series Switching Power Supplies
Description
Power supply with 90-264 VAC or 120-375 VDC input voltage and 24 VDC at 0.75 amp rated output
Specifications
Brand Name | Allen Bradley | Sub Brand | CP-E |
Item Name | DC Power Supply | Type | Power Supplies |
Output Voltage | 24 VDC | Amperage Rating | 750 mA |
Dimensions | 4.49 in L x 0.89 in W x 3.54 in H | Mounting Type | DIN Rail |
Standards | IEC/EN 60950-1, IEC/EN 61000-6-2, IEC/EN 61000-6-3, UL 508, UL 60950, UL1310, ANSI/ISA-12.12, CAN/CSA C22.2 No. 107.1, CAN/CSA C22.2 No. 213, CAN/CSA C22.2 No. 60950, CAN/CSA C22.2 No. 223 Certified | Application | For Cost Effective 24 VDC at 0.75 A Power Supply |
UPC | 662019144726 |
Packages
1 - UNIT - 1 |