ABB 1SVR427032R0000 24VDC 2.5Amp 1Phase 60W ABB CP Series Switching Power Supplies
Description
Power supply with 85-264 VAC or 90-375 VDC input voltage and 24 VDC at 2.5 amp rated output
Specifications
Brand Name | ABB | Sub Brand | CP-E |
Item Name | DC Power Supply | Type | Short-Circuit-Proof, Stabilized |
Output Voltage | 24 VDC | Amperage Rating | 2.5 A |
Terminal Type | Screw | Dimensions | 4.49 in L x 1.59 in W x 3.54 in H |
Mounting Type | DIN Rail | Standards | IEC/EN 60950-1, IEC/EN 61000-6-2, IEC/EN 61000-6-3, UL 508, UL 60950, UL1310, ANSI/ISA-12.12, CAN/CSA C22.2 No.107.1, CAN/CSA C22.2 No.213, CAN/CSA C22.2 No.60950, CAN/CSA C22.2 No.223, IP20 |
Application | For applications that require cost effective 24 VDC at 2.5 amps power supply | UPC | 662019143965 |
Packages
1 - UNIT - 1 |