ABB 1SVR427032R1000 2.5Amp 12VDC ABB CP Series Switching Power Supplies
Description
The CP-E 12/2.5 is a power supply from the CP-E range. The primary switch mode power supply offers a wide range input of 85-264 V AC and 90-375 V DC, rated input voltage is 100-240 V AC. The rated output power is 30 W, rated output current is 2.5 A at an output voltage of 12 V DC. The output voltage is adjustable within a range of 12 to 14 V DC. The power supply provides a U/I output characteristic and allows parallel operation to enable redundancy. A redundancy unit is available as accessory.
Specifications
Brand Name | Allen Bradley | Sub Brand | CP-E |
Item Name | DC Power Supply | Type | Switch Mode |
Output Voltage | 12 VDC | Amperage Rating | 2.5 A |
Material | Plastic | Dimensions | 4.49 in L x 1.89 in W x 3.54 in H |
Mounting Type | DIN Rail | Standards | IEC/EN 60950-1, IEC/EN 61000-6-2, IEC/EN 61000-6-3, UL 508, UL 60950, UL1310, ANSI/ISA-12.12, CAN/CSA C22.2 No. 107.1, CAN/CSA C22.2 No. 213, CAN/CSA C22.2 No. 60950, CAN/CSA C22.2 No. 223 Certified |
Application | For Cost Effective 12 VDC at 2.5 A Power Supply | UPC | 662019151779 |
Packages
1 - UNIT - 1 |